Beli buffing polisher di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hair Buff For Electric Polisher Grip HandleDeskripsi:The car waxingatribut:
- Compatible: Electric poly Shah Grip handle MCPC2-2018
- Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)Deskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- Konaflex KF Standard Flap Disc (Amplas Gerinda Susun)atribut:
- Size (Inchxmm): 4x16
- Maximum Speed (rpm): 13300
- TEKIRO Heavy Duty Air Die GrinderDeskripsi:Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor dengan panjang 159 mm, diameter 18 mm, dengan ukuran 1/4 inchiDimensi Produk : 159mmx92mmx18mmFungsi : Air Die Grinder, adalah salah satu perkakas tangan yang tergolong kedalam air tools atau perkakas angin yang berfungsi untuk membuka/mengencangkan mur dan baut dengan bantuan dari angin kompresor.Material : Aluminiumatribut:
- Average Air Consumption (CFM): 4
- Length (inch): 6
- Free Speed (rpm): 25000
- Air inlet (inch): 1/4
- Material: Aluminium
- Collet Size (inch): 1/4
- Dimension 1 (mm): 169
- Dimension 2 (mm): 28
- Dimension 3 (mm): 37
- Dimension 4 (mm): 119
- Dimension 5 (mm): 32
- Dimension 6 (mm): 24
- Maximum Air Pressure (psi): 90
- Overall Length (inch): 5-1/4
- Recommended Hose Size (inch): 3/8
- Dynabrade Air-Powered Polisher & BufferDeskripsi:Polishers and buffers rotate polishing bonnets, woven pads, and other abrasives to refine surfaces and add luster. Also known as angle polishers, they remove light scratches, blend spot repairs back into the finish, and apply rubbing compounds and waxes for a shiny finish. They are commonly used for automotive detailing and metal finishing.atribut:
- Accessory Attachment Type: Hook and Loop
- Air inlet (inch): 1/4 NPT
- DUTY: Heavy
- Exhaust Location: Rear
- Handle Material: Composite
- Product Type: Air Polisher
- Speed Settings: Fixed
- Standards: CE; EAC
- AUTOSPA Corded Polisher, Buffer & BurnisherDeskripsi:Corded polishers accept polishing bonnets and other abrasives to refine surfaces and add luster. Also known as angle polishers, they remove light scratches, blend spot repairs back into the finish, and apply rubbing compounds and waxes for a shiny finish. They are commonly used for automotive detailing and metal finishing.atribut:
- UNSPSC: 23101510
- Disc Motion: Random Orbital
- Included Accessories: Foam Applicator Bonnet; Microfiber Removal Bonnet
- Power Source: Corded
- Speed Setting: Fixed
- Standards: ETL Listed; UL Listed
- Switch Type: Lock On
- Voltage (V): 120
- FLEX NORTH AMERICA Corded Polisher, Buffer & BurnisherDeskripsi:Corded polishers accept polishing bonnets and other abrasives to refine surfaces and add luster. Also known as angle polishers, they remove light scratches, blend spot repairs back into the finish, and apply rubbing compounds and waxes for a shiny finish. They are commonly used for automotive detailing and metal finishing.atribut:
- UNSPSC: 23101510
- Accessory Attachment Type: Hook and Loop
- Cord Length (ft): 10
- Power Source: Corded
- Speed Setting: Variable
- Spindle Thread Size (inch): 5/8-11
- Standards: CE Certified
- Voltage (V): 120
- monotaro Buff Set For Electric PolisherDeskripsi:The car waxingatribut:
- Compatible: Electric polisher MCPC4-328, MCPC4-1215
- Set Content: Two buffing cliff wax, one buff for finishing
- KRISBOW Scrubber & Polisher (Mesin Poles Lantai)atribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)atribut:
- Working Width Brush (inch): 17
- SC Johnson Hand Soap Befresh (Sabun Cuci Tangan)Deskripsi:Befresh adalah sabun berbentuk cair sangat cocok untuk membersihkan kulit tangan. Busanya yang lembut tetap menjaga kelembutan kulit sehingga tangan tetap halus dan lembut. Pemakaian BEFRESH sangat ekonomis karena dapat digunakan dengan dilusi 1:4 (1 bagian BEFRESH dapat dicampur dengan 4 bagian air)
- RYU Gun Polisher (Mesin Poles)atribut:
- Electrical Power (V): 440
- Disc Diameter (inch): 5
- No Load Speed (rpm): 4000
- KRISBOW Scrubber Polisher and Vacuum 3in1 (Mesin Poles Lantai)atribut:
- Unit Dimensions (cm): 43x21x28
- Item: Scrubber Dryer
- 3M Polishing SanderDeskripsi:A low-speed single-action rotating sander developed for compounding painted surfaces. Repair of clear painted surface, compounding work.atribut:
- Exhaust Direction: Rear
- Hose connection: Rc1/4
- Suitable Air Pressure (MPa): 0.34
- Paper Size (mm): 75
- Type: Magic sheet type
- Overall Length (mm): 175
- Air Consumption (m³/minute): 0.28
- Rotation Speed at No-load (rpm): 2500
- TRUSCO Number: 370-0020
- KleenFix Polisher Pad Holderatribut:
- Size (inch): 17-18
- Color: Brown
- K55 Flap Disc (Amplas Gerinda Susun)atribut:
- Size (mm): 100x16
- Innotechs Wet and Dry Vacuum Cleaner (Penyedot Debu)atribut:
- Voltage (V): 220-240
- Functions: Wet and Dry
- Wipro Air Die Grinder (Gerinda Botol / Gerinda Lurus)atribut:
- Collet Size (inch): 1/4; 1/8
- Air Outlet: Rear Exhaust
- Dimensions (mm): 180x45x60
- Air consumption (CFM): 4 (90psi)
- Air inlet (inch): 1/4
- No Load Speed (rpm): 22000
Daftar Harga buffing polisher Terbaru October 2026
| monotaro Hair Buff For Electric Polisher Grip Handle | Rp59.900 |
| Innotechs Polisher Machine Low Speed (Mesin Poles Lantai) | Rp5.999.900 |
| Konaflex KF Standard Flap Disc (Amplas Gerinda Susun) | Rp7.900 |
| TEKIRO Heavy Duty Air Die Grinder | Rp519.900 |
| Dynabrade Air-Powered Polisher & Buffer | Rp25.999.900 |
| AUTOSPA Corded Polisher, Buffer & Burnisher | Rp1.299.900 |
| FLEX NORTH AMERICA Corded Polisher, Buffer & Burnisher | Rp7.499.900 |
| monotaro Buff Set For Electric Polisher | Rp95.900 |
| KRISBOW Scrubber & Polisher (Mesin Poles Lantai) | Rp10.999.900 |
| Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai) | Rp7.999.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/2bP103083083-4.jpg)
/eeP107514518-1.jpg)





/gtP101517605-6.jpg)
/P103044057-1.jpg)
/5pP110456205-1.jpg)
/b2P106805398-1.jpg)
/l3P103683759-1.jpg)
/gmP103952598-3.jpg)


/lvP104054787-1.jpg)
/P103083287-1.jpg)
/P101005779-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)